This product requires certification to purchase.

3/4 in. OD x MNPT Stainless Steel Adapter Double

Tylok

3/4 in. OD x MNPT Stainless Steel Adapter Double

  • Fast #
  • Part #TSS12DATPM12
  • Item #3182929
  • Manufacturer Part #SS-12-DATPM-12
4.1 out of 5 Customer Rating
Brand image
Tylok

3/4 in. OD x MNPT Stainless Steel Adapter Double

  • Fast #
  • Part #TSS12DATPM12
  • Item #3182929
  • Manufacturer Part #SS-12-DATPM-12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Stainless Steel
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UPC:
811731022892