3/8 in. OD Tube Brass Tee
3/8 in. OD Tube Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10958-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16 Alloy 360, ASTM B-453 Alloy 345 Bar Stock, ASTM B-124 Alloy 377 Forging, ASTM B-75 Copper Temper (O) Tubing, ASTM F-1387
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Size 3:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Tee
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
- UPC:
- 811731021086