3/8 in. Stainless Steel OD Tube Needle Valve
3/8 in. Stainless Steel OD Tube Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Industrial, Residential
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Length:
- 2-29/50
- Material:
- Stainless Steel
- Maximum Temperature:
- 400
- Pressure - Maximum:
- 5000 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- Recommended Valve Application:
- Air
- UPC:
- 815761025052
- Valve Body Material:
- 316L Stainless Steel
- Valve Bonnet Type:
- Integral
- Valve Size:
- 3/8 in
- Valve Type:
- Needle Valve