3/8 x 3/8 x 1/4 in. OD Tube x MPT Stainless Steel Run Reducing Tee
3/8 x 3/8 x 1/4 in. OD Tube x MPT Stainless Steel Run Reducing Tee
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Industrial
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- MNPT
- End Connections:
- OD Tube x OD Tube x MNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Size 3:
- 1/4
- Fitting Sizes:
- 3/8 in x 3/8 in x 1/4 in
- Fitting Type:
- Reducing, Run Tee
- Material:
- Stainless Steel
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.