This product requires certification to purchase.

3/4 x 1 in. Tube x NPT Stainless Steel Male Connector

Tylok

3/4 x 1 in. Tube x NPT Stainless Steel Male Connector

  • Fast #
  • Part #TSS12DMC16
  • Item #3182924
  • Manufacturer Part #SS-12-DMC-16
5 out of 5 Customer Rating
Brand image
Tylok

3/4 x 1 in. Tube x NPT Stainless Steel Male Connector

  • Fast #
  • Part #TSS12DMC16
  • Item #3182924
  • Manufacturer Part #SS-12-DMC-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/4
Fitting Size 2:
1
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Connector
Length:
2-1/4
Material:
Stainless Steel
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UPC:
811731023974