3/8 x 1-17/100 in. OD Tube x Adapter 316 Stainless Steel Double Union
DPCU Series 3/8 x 1-17/100 in. OD Tube x Adapter 316 Stainless Steel Double Union
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 27000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Clean Bagged:
- No
- Collection:
- DPCU Series
- End Connection 1:
- OD Tube
- End Connection 2:
- Adapter
- End Connections:
- OD Tube x Adapter
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Double, Straight, Union
- Length:
- 1-17/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.