This product requires certification to purchase.

3/8 in. Stainless Steel Tube Needle Valve

Tylok

3/8 in. Stainless Steel Tube Needle Valve

  • Fast #
  • Part #TSS66DD6
  • Item #3182962
  • Manufacturer Part #SS-6-6DD-6
4.8 out of 5 Customer Rating
Brand image
Tylok

3/8 in. Stainless Steel Tube Needle Valve

  • Fast #
  • Part #TSS66DD6
  • Item #3182962
  • Manufacturer Part #SS-6-6DD-6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Material:
Stainless Steel
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UPC:
811731026005
Valve Size:
3/8 in