This product requires certification to purchase.

3/8 in. OD Tube x MNPT 316 Stainless Steel Male Bulkhead Connector

Tylok

CBC-Lok® 3/8 in. OD Tube x MNPT 316 Stainless Steel Male Bulkhead Connector

  • Fast #
  • Part #TSS6DBHMP6
  • Item #4708521
  • Manufacturer Part #SS-6-DBHMP-6
3.4 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 3/8 in. OD Tube x MNPT 316 Stainless Steel Male Bulkhead Connector

  • Fast #
  • Part #TSS6DBHMP6
  • Item #4708521
  • Manufacturer Part #SS-6-DBHMP-6
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM-A-213, ASTM-A-269
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Bulkhead, Connector, Male, Straight
Length:
2-13/50 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.