This product requires certification to purchase.

3/8 x 72 in. Stainless Steel Flexible Water Connector

Tylok

3/8 x 72 in. Stainless Steel Flexible Water Connector

  • Fast #
  • Part #TSSTH6A6A672NF
  • Item #4321831
  • Manufacturer Part #SS-TH6A6A6-72-NF
4.9 out of 5 Customer Rating
Brand image
Tylok

3/8 x 72 in. Stainless Steel Flexible Water Connector

  • Fast #
  • Part #TSSTH6A6A672NF
  • Item #4321831
  • Manufacturer Part #SS-TH6A6A6-72-NF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PTFE core made from fine powder PTFE resin
  • Stainless Steel end connections are available in 1/4 in. to 1 in. sizes
  • Custom lengths and optional cover accessories are available
  • Assembly meets or exceeds requirements of SAE 100R14
  • PTFE meets FDA 21CFR part 177.1550 for contact with food, water and beverages
  • Carbon black-filled core tube is available to provide static charge dissipation
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
7/25 in
End Connection 1:
GHT
End Connection 2:
OD Tube
End Connections:
GHT x OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
No
Length:
72 in
NSF Certified:
No
Outer Hose Material:
Stainless Steel
Pressure - Maximum:
10000 psi
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UPC:
811731026173