This product requires certification to purchase.

1/2 in. OD Tube x MNPT 90 Degree Brass Elbow

Tylok

CBC-Lok® 1/2 in. OD Tube x MNPT 90 Degree Brass Elbow

  • Fast #
  • Part #TB8DME8
  • Item #1867466
  • Manufacturer Part #B-8-DME-8
5 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 1/2 in. OD Tube x MNPT 90 Degree Brass Elbow

  • Fast #
  • Part #TB8DME8
  • Item #1867466
  • Manufacturer Part #B-8-DME-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-453, ASTM B-124, ASTM B-75, ASTM F-1387
Clean Bagged:
No
Collection:
CBC-Lok®
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
UPC:
811731020911