This product requires certification to purchase.

1/2 x 3/4 in. OD x MPT Stainless Steel 90 Degree Elbow Double

Tylok

CBC-Lok® 1/2 x 3/4 in. OD x MPT Stainless Steel 90 Degree Elbow Double

  • Fast #
  • Part #TS8DME12
  • Item #2967729
  • Manufacturer Part #S-8-DME-12
3.9 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 1/2 x 3/4 in. OD x MPT Stainless Steel 90 Degree Elbow Double

  • Fast #
  • Part #TS8DME12
  • Item #2967729
  • Manufacturer Part #S-8-DME-12
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Clean Bagged:
No
Collection:
CBC-Lok®
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Double Ferrule, Elbow, Reducing
Material:
Stainless Steel
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
UPC:
811731022175