1/4 x 1/2 in. OD Tube x MPT Stainless Steel Connector
CBC-Lok® 1/4 x 1/2 in. OD Tube x MPT Stainless Steel Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM-A-213, ASTM-A-269
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/4 in x 1/2 in
- Fitting Type:
- Connector, Reducing
- Length:
- 1-19/25 in
- Material:
- Stainless Steel