1/4 x 3/4 in. OD x MPT Stainless Steel Connector
CBC-Lok® 1/4 x 3/4 in. OD x MPT Stainless Steel Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/4 in x 3/4 in
- Fitting Type:
- Connector, Double, Reducing
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Length:
- 1-41/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- UL Listed:
- No