1 in. OD Stainless Steel Cap
CBC-Lok® 1 in. OD Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Double ferrule swaging action
- Total component interchangeability
- Heat code traceable
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Application:
- Gases, High Pressure, High Temperature, Hydraulic, Nitrogen, Industrial
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap, Double Ferrule
- ISO:
- ISO 9001:2008
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1000
- Minimum Temperature:
- -325
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- UPC:
- 811731025015