This product requires certification to purchase.

1 in. OD Tube x MNPT 316 Stainless Steel Double Adapter

Tylok

CBC-Lok® 1 in. OD Tube x MNPT 316 Stainless Steel Double Adapter

  • Fast #
  • Part #TSS16DATPM16
  • Item #3183008
  • Manufacturer Part #SS-16-DATPM-16
5 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 1 in. OD Tube x MNPT 316 Stainless Steel Double Adapter

  • Fast #
  • Part #TSS16DATPM16
  • Item #3183008
  • Manufacturer Part #SS-16-DATPM-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479, ASTM F-1387
Application:
Industrial
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Double, Straight
Length:
2-3/5 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.