3/4 x 1/2 in. OD x MPT Double Stainless Steel Reducing Connector
CBC-Lok® 3/4 x 1/2 in. OD x MPT Double Stainless Steel Reducing Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-108, ASTM A-179, ASTM F-1387
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Connector, Double, Reducing
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 1-1/10 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- UL Listed:
- No