This product requires certification to purchase.

3/8 in. OD Tube x Barbed 316 Stainless Steel Double Adapter

Tylok

CBC-Lok® 3/8 in. OD Tube x Barbed 316 Stainless Steel Double Adapter

  • Fast #
  • Part #TSS6DATHB6
  • Item #4446757
  • Manufacturer Part #SS-6-DATHB-6
4.4 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 3/8 in. OD Tube x Barbed 316 Stainless Steel Double Adapter

  • Fast #
  • Part #TSS6DATHB6
  • Item #4446757
  • Manufacturer Part #SS-6-DATHB-6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flame-resistant cover meets part 18 of 30CFR
  • Single-braided reinforcement maximizes strength and hose connector retention
  • Stainless steel and brass HB Series hose connectors are available 1/4 to 3/4 inch sizes (sold separately)
  • Assembly does not require clamps or specialized tools
  • Hose connectors are reusable
  • Requires Certification

Documents


Specifications

Application:
Industrial, Residential
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
Barbed
End Connections:
OD Tube x Barbed
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Adapter, Double, Straight
IAPMO Listed:
No
Length:
2 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UL Listed:
No
UPC:
811731026302