5/8 in. 316 Stainless Steel Front Ferrule
CBC-Lok® 5/8 in. 316 Stainless Steel Front Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479, ASTM F-1387
- Collection:
- CBC-Lok®
- Fits Pipe Size:
- 5/8 in
- Fitting Type:
- Front Ferrule
- ISO:
- ISO 9001:2008
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic