5/8 x 3/4 x 1-9/10 in. OD Tube x FNPT 316 Stainless Steel Female Reducing Connector
CBC-Lok® 5/8 x 3/4 x 1-9/10 in. OD Tube x FNPT 316 Stainless Steel Female Reducing Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Connector, Female, Reducing
- Length:
- 1-9/10 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.