This product requires certification to purchase.

1/2 x 3/4 in. MNPT x OD Tube Stainless Steel Reducing Single Ferrule Connector

Tylok

CS-Lok® 1/2 x 3/4 in. MNPT x OD Tube Stainless Steel Reducing Single Ferrule Connector

  • Fast #
  • Part #TSS12SMC8
  • Item #5111992
  • Manufacturer Part #SS-12-SMC-8
4.5 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 1/2 x 3/4 in. MNPT x OD Tube Stainless Steel Reducing Single Ferrule Connector

  • Fast #
  • Part #TSS12SMC8
  • Item #5111992
  • Manufacturer Part #SS-12-SMC-8
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Collection:
CS-Lok®
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/4
Fitting Size 2:
1/2
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Connector, Reducing, Single
ISO:
ISO 9001:2008
Length:
1-99/100
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.