This product requires certification to purchase.

1/2 x 3/4 x 1-91/100 in. OD Tube x FNPT 6600 psi 316 Stainless Steel Reducing Single Connector

Tylok

CS-Lok® 1/2 x 3/4 x 1-91/100 in. OD Tube x FNPT 6600 psi 316 Stainless Steel Reducing Single Connector

  • Fast #
  • Part #TSS8SFC12
  • Item #3147614
  • Manufacturer Part #SS-8-SFC-12
5 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 1/2 x 3/4 x 1-91/100 in. OD Tube x FNPT 6600 psi 316 Stainless Steel Reducing Single Connector

  • Fast #
  • Part #TSS8SFC12
  • Item #3147614
  • Manufacturer Part #SS-8-SFC-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Collection:
CS-Lok®
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Connector, Reducing, Single
ISO:
ISO 9001:2008
Length:
1-91/100 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure - Maximum:
6600 psi
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.