This product requires certification to purchase.

1/4 x 1/8 in. OD Tube x FNPT Female Single Ferrule Reducing Connector

Tylok

CS-Lok® 1/4 x 1/8 in. OD Tube x FNPT Female Single Ferrule Reducing Connector

  • Fast #
  • Part #TSS4SFC2
  • Item #3003389
  • Manufacturer Part #SS-4-SFC-2
5 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 1/4 x 1/8 in. OD Tube x FNPT Female Single Ferrule Reducing Connector

  • Fast #
  • Part #TSS4SFC2
  • Item #3003389
  • Manufacturer Part #SS-4-SFC-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
CS-Lok®
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Connector, Female, Reducing, Single Ferrule
Length:
1-23/100 in
Material:
Stainless Steel
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.