1 in. Stainless Steel Single Ferrule
CS-Lok® 1 in. Stainless Steel Single Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Collection:
- CS-Lok®
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Single Ferrule
- Material:
- Stainless Steel