This product requires certification to purchase.

3/4 in. OD Tube Steel Single Plug

Tylok

CS-Lok® 3/4 in. OD Tube Steel Single Plug

  • Fast #
  • Part #TS12SFPLUG
  • Item #7303440
  • Manufacturer Part #S-12-SF PLUG
3.8 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 3/4 in. OD Tube Steel Single Plug

  • Fast #
  • Part #TS12SFPLUG
  • Item #7303440
  • Manufacturer Part #S-12-SF PLUG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
CS-Lok®
Fitting Type
Plug, Single
Material
Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
ASTM
ASTM A-108