3/8 x 1/2 in. OD Tube x FNPT 316 Stainless Steel Female Reducing Connector
CS-Lok® 3/8 x 1/2 in. OD Tube x FNPT 316 Stainless Steel Female Reducing Connector
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Collection:
- CS-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Connector, Reducing, Single
- ISO:
- ISO 9001:2008
- Length:
- 1-73/100
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.