This product requires certification to purchase.

3/8 x 1/2 in. OD Tube x NPT 316L Stainless Steel Reducing Single 90 Degree Elbow

Tylok

CS-Lok® 3/8 x 1/2 in. OD Tube x NPT 316L Stainless Steel Reducing Single 90 Degree Elbow

  • Fast #
  • Part #TSS6SME8
  • Item #3968615
  • Manufacturer Part #SS-6-SME-8
5 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 3/8 x 1/2 in. OD Tube x NPT 316L Stainless Steel Reducing Single 90 Degree Elbow

  • Fast #
  • Part #TSS6SME8
  • Item #3968615
  • Manufacturer Part #SS-6-SME-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
Collection:
CS-Lok®
Elbow Degree:
90
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
3/8
Fitting Size 2:
1/2
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Elbow, Reducer
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UPC:
811731021321