3/8 x 1/4 in. OD Tube x FNPT 316 Stainless Steel Reducing Adapter

You last purchased this on
 
Tylok

CS-Lok® 3/8 x 1/4 in. OD Tube x FNPT 316 Stainless Steel Reducing Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CS-Lok® 3/8 x 1/4 in. OD Tube x FNPT 316 Stainless Steel Reducing Adapter

  • Fast #
  • Part #TSS6SATPF4
  • Item #3003374
  • Manufacturer Part #SS-6-SATPF-4
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
Industrial
Collection:
CS-Lok®
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Adapter, Reducing, Single
Length:
1-1/2 in
Material:
Stainless Steel
Material Type:
316