This product requires certification to purchase.

3/8 x 1/4 in. OD x FPT Reducing Stainless Steel 90 Degree Elbow with Single Ferrule Swaging Action

Tylok

CS-Lok® 3/8 x 1/4 in. OD x FPT Reducing Stainless Steel 90 Degree Elbow with Single Ferrule Swaging Action

  • Fast #
  • Part #TSS6SFE4
  • Item #3003380
  • Manufacturer Part #SS-6-SFE-4
5 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 3/8 x 1/4 in. OD x FPT Reducing Stainless Steel 90 Degree Elbow with Single Ferrule Swaging Action

  • Fast #
  • Part #TSS6SFE4
  • Item #3003380
  • Manufacturer Part #SS-6-SFE-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
FPT
End Connections
OD Tube x FPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Clean Bagged
No
Collection
CS-Lok®
Fitting Type
Elbow, Reducer
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
Warranty & Product Information
Application
Oil and Gas, High Pressure, High Temperature, Hydraulic, Nitrogen, Industrial
ASME
ASME SA-182, ASME SA-479
ASTM
ASTM A-182, ASTM A-276, ASTM A-479
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No