5/8 in. OD Tube Stainless Steel Union Tee
CS-Lok® 5/8 in. OD Tube Stainless Steel Union Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Industrial
- Clean Bagged:
- No
- Collection:
- CS-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 5/8
- Fitting Size 3:
- 5/8
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight, Tee, Union
- Material:
- Stainless Steel
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.