Tylok
DFC 1/2 OD X 1/2 FPT Steel Connector Double
Part #TS8DFC8 | Item #4324877 | Manufacturer Part #S-8-DFC-8
Type:
TS8DFC8Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ASME Specifications: ASME B31.3
ASTM Specifications: ASTM A-108, ASTM A-179
Collection: DFC
End Connection 1: OD Tube
End Connection 2: FNPT
End Connections: OD Tube x FNPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Length: 1-21/25 in
Material: Steel
Maximum Pressure: 4800 psi
Type: TS8DFC8