Tylok
DFC 3/8 OD X 3/8 FPT Steel Connector Double
Part #TS6DFC6 | Item #4324873 | Manufacturer Part #S-6-DFC-6
Type:
TS6DFC6Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
ASME Specifications: ASME B31.3
ASTM Specifications: ASTM A-108, ASTM A-179
Collection: DFC
End Connection 1: OD Tube
End Connection 2: FNPT
End Connections: OD Tube x FNPT
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Connector
Length: 1-11/20 in
Material: Steel
Maximum Pressure: 5400 psi
Type: TS6DFC6