DFC 3/8 x 1/2 in. Stainless Steel OD x FPT Connector Double

Part #TSS6DFC8  |  Item #1596533  |  Manufacturer Part #SS-6-DFC-8

$21.60 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 5
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #TSS12DFC8 | Mfr. Part #SS-12-DFC-8

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.68 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/4 in x 1/8 in

    Part #TSS4DFC2 | Mfr. Part #SS-4-DFC-2

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.26 /EACH
    Added to your cart. View Cart
  • 1/4 in x 1/2 in

    Part #TSS4DFC8 | Mfr. Part #SS-4-DFC-8

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.65 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #TSS6DFC4 | Mfr. Part #SS-6-DFC-4

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.30 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #TSS6DFC8 | Mfr. Part #SS-6-DFC-8

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.60 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #TSS8DFC4 | Mfr. Part #SS-8-DFC-4

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.19 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #TSS8DFC6 | Mfr. Part #SS-8-DFC-6

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.64 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B31.3, ASME SA-182, ASME SA-479

ASTM Specifications: ASTM A-213, ASTM A-269, ASTM A-276

Application: Gases, High Pressure, High Temperature, Hydraulic, Nitrogen

Clean Bagged: No

Collection: DFC

End Connection 1: OD Tube

End Connection 2: FNPT

End Connections: OD Tube x FNPT

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Connector, Reducing

High Pressure: 4700

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Length: 1-73/100 in

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Temperature Range: -325 to 1200 Deg F (-198 to 648 Deg C)

UL Listed: No