Tylok
DFC 5/8 OD X 1/2 FPT Stainless Steel Connector Double
Part #TSS10DFC8 | Item #1596523 | Manufacturer Part #SS-10-DFC-8
Type:
TSS10DFC8Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ASME Specifications: ASME B31.3, ASME SA-182, ASME SA-479
ASTM Specifications: ASTM A-213, ASTM A-269, ASTM A-276
Collection: DFC
End Connection 1: OD Tube
End Connection 2: FNPT
End Connections: OD Tube x FNPT
Fitting Size 1: 5/8 in
Fitting Size 2: 1/2 in
Fitting Sizes: 5/8 in x 1/2 in
Fitting Type: Connector
Length: 1-21/25 in
Material: Stainless Steel
Maximum Pressure: 4700 psi
Type: TSS10DFC8