1/2 x 3/8 in. OD Tube x FNPT Stainless Steel 90 Degree Double Reducing Elbow
CBC-Lok® 1/2 x 3/8 in. OD Tube x FNPT Stainless Steel 90 Degree Double Reducing Elbow
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479
- Application:
- Industrial
- Collection:
- CBC-Lok®
- Elbow Degree:
- 90
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Double, Elbow, Reducing
- Material:
- Stainless Steel
- Material Type:
- 316
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.