This product requires certification to purchase.

3/8 x 1/2 x 1-93/100 in. OD Tube x MNPT Reducing Steel Double Connector

Tylok

DMC 3/8 x 1/2 x 1-93/100 in. OD Tube x MNPT Reducing Steel Double Connector

  • Fast #
  • Part #TS6DMC8
  • Item #2967728
  • Manufacturer Part #S-6-DMC-8
5 out of 5 Customer Rating
Brand image
Tylok

DMC 3/8 x 1/2 x 1-93/100 in. OD Tube x MNPT Reducing Steel Double Connector

  • Fast #
  • Part #TS6DMC8
  • Item #2967728
  • Manufacturer Part #S-6-DMC-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
1-93/100 in
Weight
1.80 lb
Characteristics & Features
Clean Bagged
No
Collection
DMC
Fitting Type
Connector, Double, Reducing
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
811731020652