This product requires certification to purchase.

3/8 x 1/2 in. OD Tube Reducing Domestic Carbon Steel Coupling

Tylok

DRATT Series 3/8 x 1/2 in. OD Tube Reducing Domestic Carbon Steel Coupling

  • Fast #
  • Part #TS6DRATT8
  • Item #4375680
  • Manufacturer Part #S-6-DRATT-8
4 out of 5 Customer Rating
Brand image
Tylok

DRATT Series 3/8 x 1/2 in. OD Tube Reducing Domestic Carbon Steel Coupling

  • Fast #
  • Part #TS6DRATT8
  • Item #4375680
  • Manufacturer Part #S-6-DRATT-8
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
1-23/25 in
Characteristics & Features
Clean Bagged
No
Collection
DRATT Series
Fitting Type
Coupling, Reducing
Material
Carbon Steel, Stainless Steel, Plastic
Material Type
ABS, 316
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B31
ASTM
ASTM A-213, ASTM A-276, ASTM A-269, ASTM F-1387
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No