1/4 in. OD Tube x MNPT Double Ferrule 316 Stainless Steel Branch Tee
DTTM 1/4 in. OD Tube x MNPT Double Ferrule 316 Stainless Steel Branch Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- DTTM
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- MNPT
- End Connections:
- OD Tube x OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Branch Tee, Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- UL Listed:
- No
- UPC:
- 811731022267
- Weight:
- 0.13 lb