This product requires certification to purchase.

1/2 in. OD Tube Brass Union Tee

Tylok

DTTT Series 1/2 in. OD Tube Brass Union Tee

  • Fast #
  • Part #TB8DTTT8
  • Item #1867485
  • Manufacturer Part #B-8-DTTT-8
3.6 out of 5 Customer Rating
Brand image
Tylok

DTTT Series 1/2 in. OD Tube Brass Union Tee

  • Fast #
  • Part #TB8DTTT8
  • Item #1867485
  • Manufacturer Part #B-8-DTTT-8
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-453, ASTM B-124, ASTM B-75, ASTM F-1387
Collection:
DTTT Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union, Tee
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
UPC:
811731020805