This product requires certification to purchase.

5/8 x 2-1/25 in. OD Tube Domestic Steel Double Ferrule Union

Tylok

DU Series 5/8 x 2-1/25 in. OD Tube Domestic Steel Double Ferrule Union

  • Fast #
  • Part #TS10DU
  • Item #4385500
  • Manufacturer Part #S-10-DU
4.2 out of 5 Customer Rating
Brand image
Tylok

DU Series 5/8 x 2-1/25 in. OD Tube Domestic Steel Double Ferrule Union

  • Fast #
  • Part #TS10DU
  • Item #4385500
  • Manufacturer Part #S-10-DU
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Length
2-1/25 in
Characteristics & Features
Clean Bagged
No
Collection
DU Series
Fitting Type
Straight, Union
Material
Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
ASTM
ASTM A-108, ASTM A-179, ASTM F-1387
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
811731022335