This product requires certification to purchase.

1 in. Stainless Steel OD Tube 2000# Ball Valve

Tylok

GP Series 1 in. Stainless Steel OD Tube 2000# Ball Valve

  • Fast #
  • Part #TSSGP16D16D16
  • Item #4663884
  • Manufacturer Part #SS-GP16-D16D16
3.6 out of 5 Customer Rating
Brand image
Tylok

GP Series 1 in. Stainless Steel OD Tube 2000# Ball Valve

  • Fast #
  • Part #TSSGP16D16D16
  • Item #4663884
  • Manufacturer Part #SS-GP16-D16D16
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
GP Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Length:
4-91/100 in
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
400
NSF Certified:
No
Pressure Class:
2000#
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UL Listed:
No
Valve Operator:
Locking Lever Handle
Valve Seat Material:
TFM 1600
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve