1/2 in. Stainless Steel OD Tube 5000# Ball Valve
HP Series 1/2 in. Stainless Steel OD Tube 5000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- HP Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Plastic, Rubber
- Material Type:
- 316, PCTFE, PTFE, Viton®
- Maximum Temperature:
- 300
- Minimum Temperature:
- -15
- NSF Certified:
- No
- Pressure Class:
- 5000#
- Proposition 65:
- WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
- UL Listed:
- No
- UPC:
- 811731025800
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PCTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve