This product requires certification to purchase.

3/8 in. Stainless Steel OD Tube 5000# Ball Valve

Tylok

HP Series 3/8 in. Stainless Steel OD Tube 5000# Ball Valve

  • Fast #
  • Part #TSS6DTT66K
  • Item #3183113
  • Manufacturer Part #SS-6-DTT-6-6-K
5 out of 5 Customer Rating
Brand image
Tylok

HP Series 3/8 in. Stainless Steel OD Tube 5000# Ball Valve

  • Fast #
  • Part #TSS6DTT66K
  • Item #3183113
  • Manufacturer Part #SS-6-DTT-6-6-K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary by location
  • Reliable, simple operation
  • Maximum performance, straight through flow for minimum turbulence and pressure drop
  • Positive leak tight shut off, even with fluctuating pressures
  • Requires Certification

Documents


Specifications

Collection:
HP Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Handle Material:
Nylon
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
300
Pressure - High:
5000
Pressure Class:
5000#
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UPC:
811731025596
Valve Body Style:
3 piece
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
TFE
Valve Size:
3/8 in
Valve Type:
Ball Valve