1/2 x 1/4 x 1-17/20 in. OD Tube 316 Stainless Steel Reducing Union
SRU 1/2 x 1/4 x 1-17/20 in. OD Tube 316 Stainless Steel Reducing Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- SRU
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing, Union
- IAPMO Listed -:
- No
- Length:
- 1-17/20 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No