23-5/8 in. 4.9 cu. ft. Compact, Counter Depth, Full Refrigerator in Stainless Steel
1000 Series 23-5/8 in. 4.9 cu. ft. Compact, Counter Depth, Full Refrigerator in Stainless Steel
Product Details
Product Details
- Designed, engineered, and assembled in Milwaukee, WI, USA
- Maximum Bottle Capacity (12 oz): 114
- Maximum Can Capacity (12 oz): 172
- Maximum Wine Bottle Capacity (.75 L): N/A
- Maximum Ice Storage: N/A
- Maximum Daily Ice Production: N/A
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.9 cu ft
- Collection:
- 1000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-7/16
- Energy Star Compliant:
- Yes
- Height:
- 33-11/16
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Minimum Temperature:
- 34
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to Acetaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Refrigerator Type:
- Compact
- Temperature Range:
- 34 to 45 Deg F
- UL Listed:
- Yes
- UPC:
- 833790031288
- Volts:
- 115V
- Width:
- 23-5/8