This product requires certification to purchase.

34-1/8 in. 30 lb Ice Maker in Stainless Solid

This product has been replaced by

CLEAR ICE MACHINE 15 PUMP REVERSIBLE HINGE STAINLESS SOLID 115V
U-Line CLEAR ICE MACHINE 15 PUMP REVERSIBLE HINGE STAINLESS SOLID 115V
Manufacturer Part #UHCP115-SS01A
U-Line

1000 Series 34-1/8 in. 30 lb Ice Maker in Stainless Solid

  • Fast #
  • Part #UUCLR1215S40B
  • Item #7173272
  • Manufacturer Part #U-CLR1215S-40B
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CLEAR ICE MACHINE 15 PUMP REVERSIBLE HINGE STAINLESS SOLID 115V
U-Line CLEAR ICE MACHINE 15 PUMP REVERSIBLE HINGE STAINLESS SOLID 115V
Manufacturer Part #UHCP115-SS01A
U-Line

1000 Series 34-1/8 in. 30 lb Ice Maker in Stainless Solid

  • Fast #
  • Part #UUCLR1215S40B
  • Item #7173272
  • Manufacturer Part #U-CLR1215S-40B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Bottle Capacity (12 oz): N/A
  • Maximum Can Capacity (12 oz): N/A
  • Maximum Wine Bottle Capacity (.75 L): N/A
  • Maximum Ice Storage: 30 lbs (13 kg)
  • Maximum Daily Ice Production: 60 lbs (27 kg)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
AMP:
4, 5.5
Capacity:
30 lb
Collection:
1000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Solid
Depth:
22-1/2 in
Energy Star Compliant:
No
Height:
34-1/8 in
Installation Type:
Freestanding, Built-in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Acetaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Refrigerant:
R-134A
Shape:
Cube
UL Listed:
Yes
UPC:
833790032193
Volts:
115V
Width:
14-15/16 in