This product requires certification to purchase.

Beverage Center in Stainless

This product has been replaced by

U-Line Stainless Frame 24 in. 5.4 cu. ft. Beverage Cooler
U-Line 24 in. 5.4 cu. ft. Beverage Cooler in Black/Stainless Frame
Manufacturer Part #U-1224BEVS-00B
U-Line

1000 Series Beverage Center in Stainless

  • Fast #
  • Part #UU1224BEVS00A
  • Item #4937431
  • Manufacturer Part #U-1224BEVS-00A
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

U-Line Stainless Frame 24 in. 5.4 cu. ft. Beverage Cooler
U-Line 24 in. 5.4 cu. ft. Beverage Cooler in Black/Stainless Frame
Manufacturer Part #U-1224BEVS-00B
U-Line

1000 Series Beverage Center in Stainless

  • Fast #
  • Part #UU1224BEVS00A
  • Item #4937431
  • Manufacturer Part #U-1224BEVS-00A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Digital cooling system offers a temperature range from 34°F - 45°F
  • Maintains temperature to within 1°F of the set point to maximize preservation
  • Wine racks accommodate a variety of bottle shapes and sizes, from wine to craft beer bottles
  • Solid natural beech wood fronts on wine racks can easily be stained to match surrounding cabinetry
  • Requires Certification
Dimensions & Measurements
Capacity
5.4 cu ft
Depth
23-1/4 in
Height
34-1/8 in
Width
24 in
Characteristics & Features
Collection
1000 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Installation Type
Built-in, Freestanding
Interior Light
Yes
Refrigerator Type
Beverage Centers
Electrical & Operational Information
Temperature Range
34 to 45 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
833790025300