Compact and Counter Depth Refrigerator in Black Solid
ADA Series Compact and Counter Depth Refrigerator in Black Solid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed, engineered, and assembled in Milwaukee, WI, USA
- Maximum bottle capacity (12 oz): 24
- Maximum can capacity (12 oz): 44
- Maximum wine bottle capacity (.75 L): N/A
- Maximum ice storage: 8 lbs (3 kg)
- Maximum daily ice production: 8 lbs (3 kg)
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 15
- Collection:
- ADA Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Solid
- Control Type:
- Digital Touch
- Depth:
- 23 in
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 28-1/2 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 2.1 cu ft
- Refrigerator Type:
- Compact, Counter Depth
- Temperature Range:
- 34 to 45 Deg F
- UL Listed:
- Yes
- UPC:
- 833790057172
- Volts:
- 115V
- Weight:
- 101 lb
- Width:
- 20-7/8 in