1/4 in. Natural Gas Pilot Assembly
1/4 in. Natural Gas Pilot Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ES2 Series 3
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fuel Type:
- Natural Gas
- Power Source:
- Gas
- Product Type:
- Pilot Assembly
- UPC:
- 672616744144