This product requires certification to purchase.

120V Electronic Aquastat Sensor

U.S. Boiler Company

120V Electronic Aquastat Sensor

  • Fast #
  • Part #U61306001
  • Item #1603362
  • Manufacturer Part #61306001
3.8 out of 5 Customer Rating
Brand image
U.S. Boiler Company

120V Electronic Aquastat Sensor

  • Fast #
  • Part #U61306001
  • Item #1603362
  • Manufacturer Part #61306001
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
3-1/8 in
Height:
6-1/8 in
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Temperature Range:
180 to 240 Deg F
UL Listed:
No
UPC:
672616460020
Volts:
120V
Width:
4-5/16 in