148 MBH - 86.10% AFUE Boiler
148 MBH - 86.10% AFUE Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
Product Details
Product Details
- Cast iron sectional design
- Multiple oil burner options for water boilers, includes burner cover for quiet operation
- Durable push-nipple connections between boiler sections - will not deteriorate when exposed to petroleum based antifreeze
- Easy-to-clean and service - side and top cleanouts provide complete access to flueways
- Full swing-away burner door
Documents
Specifications
- AFUE:
- 86.1
- BTU:
- 170000
- BTU Heat Rating:
- 148000 Btu/h
- Depth:
- 22-1/8
- Flow Rate:
- 1.2 gph
- Height:
- 32-1/4
- Input (MBH):
- 170 MBH
- MBH:
- 170
- Material:
- Cast Iron
- Media:
- Water
- Pressure - Maximum:
- 150 psi
- Return Pipe Connection:
- 1-1/2
- Supply Pipe Connection Size:
- 1-1/2
- UPC:
- 672616809157
- Width:
- 24